Ribstar Belt V-Ribbed - J Series 41'' Long x 25 Ribs Wide - 410J25

  • Mfr # 410J25

  • Zoro # G702600147


product price:  $53.95
/ea

Key Features

Industry Number
410J25
Number of Ribs
25
Material
Chloroprene Rubber
Weight
0.631 lbs
Width
2.3031Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410J25
Zoro #
G702600147
UPC #
-
Country of Origin
Japan

Dimensions

Width
2.3031Inch
Length
41Inch
Height
0.15Inch

Details

Industry Number
410J25
Number of Ribs
25
Material
Chloroprene Rubber
Weight
0.631 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

V-Ribbed - J Series 41'' Long x 25 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.