
Ribstar Belt V-Ribbed - J Series 41'' Long x 30 Ribs Wide - 410J30
Mfr # 410J30
Zoro # G202600319
product price: $64.75
/eaKey Features
Industry Number
410J30
Number of Ribs
30
Material
Chloroprene Rubber
Length
41Inch
Weight
0.758 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
410J30
Zoro #
G202600319
UPC #
-
Country of Origin
Japan
Dimensions
Length
41Inch
Height
0.15Inch
Width
2.7638Inch
Details
Industry Number
410J30
Number of Ribs
30
Material
Chloroprene Rubber
Weight
0.758 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 41'' Long x 30 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.