
Ribstar Belt V-Ribbed - J Series 41.5'' Long x 18 Ribs Wide - 415J18
Mfr # 415J18
Zoro # G002601547
product price: $32.59
/eaKey Features
Number of Ribs
18
Industry Number
415J18
Material
Chloroprene Rubber
Width
1.6583Inch
Height
0.15Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415J18
Zoro #
G002601547
UPC #
-
Country of Origin
Japan
Dimensions
Width
1.6583Inch
Height
0.15Inch
Length
41.5Inch
Details
Number of Ribs
18
Industry Number
415J18
Material
Chloroprene Rubber
Weight
0.46 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 41.5'' Long x 18 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.