Ribstar Belt V-Ribbed - J Series 41.5'' Long x 33 Ribs Wide - 415J33

  • Mfr # 415J33

  • Zoro # G502601566


product price:  $66.29
/ea

Key Features

Industry Number
415J33
Number of Ribs
33
Material
Chloroprene Rubber
Weight
0.844 lbs
Length
41.5Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
415J33
Zoro #
G502601566
UPC #
-
Country of Origin
Japan

Dimensions

Length
41.5Inch
Height
0.15Inch
Width
3.0402Inch

Details

Industry Number
415J33
Number of Ribs
33
Material
Chloroprene Rubber
Weight
0.844 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

V-Ribbed - J Series 41.5'' Long x 33 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.