Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 41.5'' Long x 53 Ribs Wide - 415J53
Mfr # 415J53
Zoro # G502596428
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Industry Number
415J53
Number of Ribs
53
Material
Chloroprene / EPDM
Weight
1.355 lb
Length
41.5Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
415J53
Zoro #
G502596428
UPC #
-
Country of Origin
Japan
Dimensions
Length
41.5Inch
Height
0.15Inch
Width
4.8827Inch
Outside Length
41.5 in
Thickness
3.8 mm
Top Width
124.02 mm
Details
Industry Number
415J53
Number of Ribs
53
Material
Chloroprene / EPDM
Weight
1.355 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Belt Series
RIBSTAR G
V-Belt Section
J
Item
Ribbed V-Belt
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate
Description
V-Ribbed - J Series 41.5'' Long x 53 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.