
Ribstar Belt V-Ribbed - J Series 43'' Long x 2 Ribs Wide - 430J2
Mfr # 430J2
Zoro # G102598297
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
Key Features
Industry Number
430J2
Number of Ribs
2
Material
Chloroprene Rubber
Width
0.1843Inch
Length
43Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
430J2
Zoro #
G102598297
UPC #
-
Country of Origin
Japan
Dimensions
Width
0.1843Inch
Length
43Inch
Height
0.15Inch
Details
Industry Number
430J2
Number of Ribs
2
Material
Chloroprene Rubber
Weight
0.053 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 43'' Long x 2 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.