
Ribstar Belt V-Ribbed - J Series 43'' Long x 25 Ribs Wide - 430J25
Mfr # 430J25
Zoro # G902598886
product price: $56.29
/eaKey Features
Industry Number
430J25
Number of Ribs
25
Material
Chloroprene Rubber
Weight
0.662 lbs
Height
0.15Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
430J25
Zoro #
G902598886
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Width
2.3031Inch
Length
43Inch
Details
Industry Number
430J25
Number of Ribs
25
Material
Chloroprene Rubber
Weight
0.662 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 43'' Long x 25 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.