Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 43'' Long x 28 Ribs Wide - 430J28
Mfr # 430J28
Zoro # G502598934
product price:Â $60.99
/eaKey Features
Industry Number
430J28
Number of Ribs
28
Material
Chloroprene / EPDM
Height
0.15Inch
Width
2.5795Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
430J28
Zoro #
G502598934
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Width
2.5795Inch
Length
43Inch
Thickness
3.8 mm
Top Width
65.52 mm
Outside Length
43 in
Details
Industry Number
430J28
Number of Ribs
28
Material
Chloroprene / EPDM
Weight
0.742 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
V-Belt Section
J
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate
Description
V-Ribbed - J Series 43'' Long x 28 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.