
Ribstar Belt V-Ribbed - J Series 43'' Long x 43 Ribs Wide - 430J43
Mfr # 430J43
Zoro # G502598668
product price: $93.65
/ea
Free Shipping & Returns
Key Features
Industry Number
430J43
Number of Ribs
43
Material
Chloroprene Rubber
Height
0.15Inch
Weight
1.139 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
430J43
Zoro #
G502598668
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Length
43Inch
Width
3.9614Inch
Details
Industry Number
430J43
Number of Ribs
43
Material
Chloroprene Rubber
Weight
1.139 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 43'' Long x 43 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.