Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 43'' Long x 52 Ribs Wide - 430J52
Mfr # 430J52
Zoro # G902599333
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Industry Number
430J52
Number of Ribs
52
Material
Chloroprene / EPDM
Length
43Inch
Height
0.15Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
430J52
Zoro #
G902599333
UPC #
-
Country of Origin
Japan
Dimensions
Length
43Inch
Height
0.15Inch
Width
4.7906Inch
Top Width
121.68 mm
Outside Length
43 in
Thickness
3.8 mm
Details
Industry Number
430J52
Number of Ribs
52
Material
Chloroprene / EPDM
Weight
1.377 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
J
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
Description
V-Ribbed - J Series 43'' Long x 52 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.