
Ribstar Belt V-Ribbed - J Series 44'' Long x 51 Ribs Wide - 440J51
Mfr # 440J51
Zoro # G302596321
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Industry Number
440J51
Number of Ribs
51
Material
Chloroprene Rubber
Length
44Inch
Width
4.6984Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
440J51
Zoro #
G302596321
UPC #
-
Country of Origin
Japan
Dimensions
Length
44Inch
Width
4.6984Inch
Height
0.15Inch
Details
Industry Number
440J51
Number of Ribs
51
Material
Chloroprene Rubber
Weight
1.382 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 44'' Long x 51 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.