Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 46'' Long x 48 Ribs Wide - 460J48
Mfr # 460J48
Zoro # G802599471
product price:Â $97.79
/eaKey Features
Industry Number
460J48
Number of Ribs
48
Material
Chloroprene / EPDM
Length
46Inch
Width
4.422Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
460J48
Zoro #
G802599471
UPC #
-
Country of Origin
Japan
Dimensions
Length
46Inch
Width
4.422Inch
Height
0.15Inch
Top Width
112.32 mm
Outside Length
46 in
Thickness
3.8 mm
Details
Industry Number
460J48
Number of Ribs
48
Material
Chloroprene / EPDM
Weight
1.36 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
J
Belt Series
RIBSTAR G
Temp. Range
-22 Degrees to 194 Degrees F
Description
V-Ribbed - J Series 46'' Long x 48 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.