Ribstar Belt V-Ribbed - J Series 46'' Long x 58 Ribs Wide - 460J58

  • Mfr # 460J58

  • Zoro # G102599676


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Industry Number
460J58
Number of Ribs
58
Material
Chloroprene Rubber
Weight
1.643 lbs
Width
5.3433Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
460J58
Zoro #
G102599676
UPC #
-
Country of Origin
Japan

Dimensions

Width
5.3433Inch
Height
0.15Inch
Length
46Inch

Details

Industry Number
460J58
Number of Ribs
58
Material
Chloroprene Rubber
Weight
1.643 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

V-Ribbed - J Series 46'' Long x 58 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.