
Ribstar Belt V-Ribbed - J Series 47'' Long x 56 Ribs Wide - 470J56
Mfr # 470J56
Zoro # G102601652
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Industry Number
470J56
Number of Ribs
56
Material
Chloroprene Rubber
Length
47Inch
Height
0.15Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
470J56
Zoro #
G102601652
UPC #
-
Country of Origin
Japan
Dimensions
Length
47Inch
Height
0.15Inch
Width
5.1591Inch
Details
Industry Number
470J56
Number of Ribs
56
Material
Chloroprene Rubber
Weight
1.621 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 47'' Long x 56 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.