Ribstar Belt V-Ribbed - J Series 47'' Long x 59 Ribs Wide - 470J59

  • Mfr # 470J59

  • Zoro # G602601220


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Industry Number
470J59
Number of Ribs
59
Material
Chloroprene Rubber
Length
47Inch
Width
5.4354Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470J59
Zoro #
G602601220
UPC #
-
Country of Origin
Japan

Dimensions

Length
47Inch
Width
5.4354Inch
Height
0.15Inch

Details

Industry Number
470J59
Number of Ribs
59
Material
Chloroprene Rubber
Weight
1.708 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton

Description

V-Ribbed - J Series 47'' Long x 59 Ribs Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.