Ribstar Belt V-Ribbed - J Series 50'' Long x 10 Ribs Wide - 500J10

  • Mfr # 500J10

  • Zoro # G502601542


product price:  $23.49
/ea

Key Features

Industry Number
500J10
Number of Ribs
10
Material
Chloroprene Rubber
Height
0.15Inch
Length
50Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500J10
Zoro #
G502601542
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Length
50Inch
Width
0.9213Inch

Details

Industry Number
500J10
Number of Ribs
10
Material
Chloroprene Rubber
Weight
0.308 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton

Description

V-Ribbed - J Series 50'' Long x 10 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.