
Ribstar Belt V-Ribbed - J Series 50'' Long x 13 Ribs Wide - 500J13
Mfr # 500J13
Zoro # G102601591
product price: $30.45
/eaKey Features
Industry Number
500J13
Number of Ribs
13
Material
Chloroprene Rubber
Height
0.15Inch
Weight
0.4 lbs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
500J13
Zoro #
G102601591
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Length
50Inch
Width
1.1976Inch
Details
Industry Number
500J13
Number of Ribs
13
Material
Chloroprene Rubber
Weight
0.4 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 50'' Long x 13 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.