
Ribstar Belt V-Ribbed - J Series 50'' Long x 32 Ribs Wide - 500J32
Mfr # 500J32
Zoro # G402596214
product price: $69.65
/eaKey Features
Industry Number
500J32
Number of Ribs
32
Material
Chloroprene Rubber
Width
2.948Inch
Height
0.15Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
500J32
Zoro #
G402596214
UPC #
-
Country of Origin
Japan
Dimensions
Width
2.948Inch
Height
0.15Inch
Length
50Inch
Details
Industry Number
500J32
Number of Ribs
32
Material
Chloroprene Rubber
Weight
0.986 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 50'' Long x 32 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.