Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 50'' Long x 47 Ribs Wide - 500J47
Mfr # 500J47
Zoro # G002596270
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Industry Number
500J47
Number of Ribs
47
Material
Chloroprene / EPDM
Height
0.15Inch
Length
50Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
500J47
Zoro #
G002596270
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Length
50Inch
Width
4.3299Inch
Outside Length
50 in
Thickness
3.8 mm
Top Width
109.98 mm
Details
Industry Number
500J47
Number of Ribs
47
Material
Chloroprene / EPDM
Weight
1.448 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
V-Belt Section
J
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
Belt Series
RIBSTAR G
Item
Ribbed V-Belt
Description
V-Ribbed - J Series 50'' Long x 47 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.