Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 51'' Long x 21 Ribs Wide - 510J21
Mfr # 510J21
Zoro # G502597241
product price:Â $45.55
/eaKey Features
Industry Number
510J21
Number of Ribs
21
Material
Chloroprene / EPDM
Height
0.15Inch
Weight
0.66 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
510J21
Zoro #
G502597241
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Width
1.9346Inch
Length
51Inch
Thickness
3.8 mm
Outside Length
51 in
Top Width
49.14 mm
Details
Industry Number
510J21
Number of Ribs
21
Material
Chloroprene / EPDM
Weight
0.66 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Item
Ribbed V-Belt
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
J
Belt Series
RIBSTAR G
Reinforcing Cord Material
Poly Ethylene Terephthalate
Description
V-Ribbed - J Series 51'' Long x 21 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.