Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 51'' Long x 57 Ribs Wide - 510J57
Mfr # 510J57
Zoro # G102598167
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Industry Number
510J57
Number of Ribs
57
Material
Chloroprene / EPDM
Length
51Inch
Width
5.2512Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
510J57
Zoro #
G102598167
UPC #
-
Country of Origin
Japan
Dimensions
Length
51Inch
Width
5.2512Inch
Height
0.15Inch
Outside Length
51 in
Top Width
133.38 mm
Thickness
3.8 mm
Details
Industry Number
510J57
Number of Ribs
57
Material
Chloroprene / EPDM
Weight
1.791 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
V-Belt Section
J
Temp. Range
-22 Degrees to 194 Degrees F
Belt Series
RIBSTAR G
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate
Description
V-Ribbed - J Series 51'' Long x 57 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.