Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 52'' Long x 12 Ribs Wide - 520J12
Mfr # 520J12
Zoro # G502598378
product price:Â $26.69
/eaKey Features
Industry Number
520J12
Number of Ribs
12
Material
Chloroprene / EPDM
Width
1.1055Inch
Length
52Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
520J12
Zoro #
G502598378
UPC #
-
Country of Origin
Japan
Dimensions
Width
1.1055Inch
Length
52Inch
Height
0.15Inch
Top Width
28.08 mm
Thickness
3.8 mm
Outside Length
52 in
Details
Industry Number
520J12
Number of Ribs
12
Material
Chloroprene / EPDM
Weight
0.384 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Reinforcing Cord Material
Poly Ethylene Terephthalate
Item
Ribbed V-Belt
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
J
Belt Series
RIBSTAR G
Description
V-Ribbed - J Series 52'' Long x 12 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.