
Ribstar Belt V-Ribbed - J Series 52'' Long x 26 Ribs Wide - 520J26
Mfr # 520J26
Zoro # G402598522
product price: $61.65
/eaKey Features
Industry Number
520J26
Number of Ribs
26
Material
Chloroprene Rubber
Height
0.15Inch
Weight
0.833 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
520J26
Zoro #
G402598522
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Width
2.3953Inch
Length
52Inch
Details
Industry Number
520J26
Number of Ribs
26
Material
Chloroprene Rubber
Weight
0.833 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 52'' Long x 26 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.