Ribstar Belt V-Ribbed - J Series 52'' Long x 6 Ribs Wide - 520J6

  • Mfr # 520J6

  • Zoro # G602599688


product price:  $14.69
/ea

Key Features

Industry Number
520J6
Number of Ribs
6
Material
Chloroprene Rubber
Height
0.15Inch
Weight
0.192 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520J6
Zoro #
G602599688
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Width
0.5528Inch
Length
52Inch

Details

Industry Number
520J6
Number of Ribs
6
Material
Chloroprene Rubber
Weight
0.192 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton

Description

V-Ribbed - J Series 52'' Long x 6 Ribs Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.