Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 53'' Long x 14 Ribs Wide - 530J14
Mfr # 530J14
Zoro # G202599712
product price:Â $31.15
/eaKey Features
Industry Number
530J14
Number of Ribs
14
Material
Chloroprene / EPDM
Weight
0.457 lb
Length
53Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
530J14
Zoro #
G202599712
UPC #
-
Country of Origin
Japan
Dimensions
Length
53Inch
Width
1.2898Inch
Height
0.15Inch
Thickness
3.8 mm
Outside Length
53 in
Top Width
32.76 mm
Details
Industry Number
530J14
Number of Ribs
14
Material
Chloroprene / EPDM
Weight
0.457 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Reinforcing Cord Material
Poly Ethylene Terephthalate
Belt Series
RIBSTAR G
V-Belt Section
J
Temp. Range
-22 Degrees to 194 Degrees F
Item
Ribbed V-Belt
Description
V-Ribbed - J Series 53'' Long x 14 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.