Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 53'' Long x 15 Ribs Wide - 530J15
Mfr # 530J15
Zoro # G702599809
product price:Â $31.65
/eaKey Features
Industry Number
530J15
Number of Ribs
15
Material
Chloroprene / EPDM
Width
1.3819Inch
Weight
0.49 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
530J15
Zoro #
G702599809
UPC #
-
Country of Origin
Japan
Dimensions
Width
1.3819Inch
Height
0.15Inch
Length
53Inch
Thickness
3.8 mm
Outside Length
53 in
Top Width
35.1 mm
Details
Industry Number
530J15
Number of Ribs
15
Material
Chloroprene / EPDM
Weight
0.49 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Belt Series
RIBSTAR G
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
J
Description
V-Ribbed - J Series 53'' Long x 15 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.