Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 53'' Long x 20 Ribs Wide - 530J20
Mfr # 530J20
Zoro # G802600047
product price:Â $45.15
/eaKey Features
Industry Number
530J20
Number of Ribs
20
Material
Chloroprene / EPDM
Height
0.15Inch
Width
1.8425Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
530J20
Zoro #
G802600047
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Width
1.8425Inch
Length
53Inch
Thickness
3.8 mm
Top Width
46.8 mm
Outside Length
53 in
Details
Industry Number
530J20
Number of Ribs
20
Material
Chloroprene / EPDM
Weight
0.653 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Item
Ribbed V-Belt
V-Belt Section
J
Reinforcing Cord Material
Poly Ethylene Terephthalate
Belt Series
RIBSTAR G
Temp. Range
-22 Degrees to 194 Degrees F
Description
V-Ribbed - J Series 53'' Long x 20 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.