Ribstar Belt V-Ribbed - J Series 53'' Long x 24 Ribs Wide - 530J24

  • Mfr # 530J24

  • Zoro # G802600191


product price:  $53.99
/ea

Key Features

Industry Number
530J24
Number of Ribs
24
Material
Chloroprene Rubber
Height
0.15Inch
Length
53Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
530J24
Zoro #
G802600191
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Length
53Inch
Width
2.211Inch

Details

Industry Number
530J24
Number of Ribs
24
Material
Chloroprene Rubber
Weight
0.784 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

V-Ribbed - J Series 53'' Long x 24 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.