Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 53'' Long x 32 Ribs Wide - 530J32
Mfr # 530J32
Zoro # G502600378
product price:Â $71.99
/eaKey Features
Industry Number
530J32
Number of Ribs
32
Material
Chloroprene / EPDM
Length
53Inch
Weight
1.045 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
530J32
Zoro #
G502600378
UPC #
-
Country of Origin
Japan
Dimensions
Length
53Inch
Width
2.948Inch
Height
0.15Inch
Thickness
3.8 mm
Top Width
74.88 mm
Outside Length
53 in
Details
Industry Number
530J32
Number of Ribs
32
Material
Chloroprene / EPDM
Weight
1.045 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
J
Belt Series
RIBSTAR G
Item
Ribbed V-Belt
Description
V-Ribbed - J Series 53'' Long x 32 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.