Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 53'' Long x 54 Ribs Wide - 530J54
Mfr # 530J54
Zoro # G602600780
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Industry Number
530J54
Number of Ribs
54
Material
Chloroprene / EPDM
Width
4.9748Inch
Height
0.15Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
530J54
Zoro #
G602600780
UPC #
-
Country of Origin
Japan
Dimensions
Width
4.9748Inch
Height
0.15Inch
Length
53Inch
Thickness
3.8 mm
Top Width
126.36 mm
Outside Length
53 in
Details
Industry Number
530J54
Number of Ribs
54
Material
Chloroprene / EPDM
Weight
1.763 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Belt Series
RIBSTAR G
Reinforcing Cord Material
Poly Ethylene Terephthalate
Item
Ribbed V-Belt
V-Belt Section
J
Temp. Range
-22 Degrees to 194 Degrees F
Description
V-Ribbed - J Series 53'' Long x 54 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.