
Ribstar Belt V-Ribbed - J Series 53'' Long x 55 Ribs Wide - 530J55
Mfr # 530J55
Zoro # G602601107
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Industry Number
530J55
Number of Ribs
55
Material
Chloroprene Rubber
Weight
1.796 lbs
Height
0.15Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
530J55
Zoro #
G602601107
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Width
5.0669Inch
Length
53Inch
Details
Industry Number
530J55
Number of Ribs
55
Material
Chloroprene Rubber
Weight
1.796 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 53'' Long x 55 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.