Ribstar Belt V-Ribbed - J Series 53'' Long x 56 Ribs Wide - 530J56

  • Mfr # 530J56

  • Zoro # G502601139


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Industry Number
530J56
Number of Ribs
56
Material
Chloroprene Rubber
Length
53Inch
Height
0.15Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
530J56
Zoro #
G502601139
UPC #
-
Country of Origin
Japan

Dimensions

Length
53Inch
Height
0.15Inch
Width
5.1591Inch

Details

Industry Number
530J56
Number of Ribs
56
Material
Chloroprene Rubber
Weight
1.828 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

V-Ribbed - J Series 53'' Long x 56 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.