Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 55'' Long x 25 Ribs Wide - 550J25
Mfr # 550J25
Zoro # G902601135
product price:Â $61.55
/eaKey Features
Industry Number
550J25
Number of Ribs
25
Material
Chloroprene / EPDM
Width
2.3031Inch
Height
0.15Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
550J25
Zoro #
G902601135
UPC #
-
Country of Origin
Japan
Dimensions
Width
2.3031Inch
Height
0.15Inch
Length
55Inch
Outside Length
55 in
Top Width
58.5 mm
Thickness
3.8 mm
Details
Industry Number
550J25
Number of Ribs
25
Material
Chloroprene / EPDM
Weight
0.847 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
J
Description
V-Ribbed - J Series 55'' Long x 25 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.