Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 55'' Long x 31 Ribs Wide - 550J31
Mfr # 550J31
Zoro # G802596173
product price:Â $70.15
/eaKey Features
Industry Number
550J31
Number of Ribs
31
Material
Chloroprene / EPDM
Width
2.8559Inch
Weight
1.05 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
550J31
Zoro #
G802596173
UPC #
-
Country of Origin
Japan
Dimensions
Width
2.8559Inch
Height
0.15Inch
Length
55Inch
Thickness
3.8 mm
Top Width
72.54 mm
Outside Length
55 in
Details
Industry Number
550J31
Number of Ribs
31
Material
Chloroprene / EPDM
Weight
1.05 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
J
Belt Series
RIBSTAR G
Temp. Range
-22 Degrees to 194 Degrees F
Description
V-Ribbed - J Series 55'' Long x 31 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.