Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 55'' Long x 33 Ribs Wide - 550J33
Mfr # 550J33
Zoro # G102596019
product price:Â $81.19
/eaKey Features
Industry Number
550J33
Number of Ribs
33
Material
Chloroprene / EPDM
Width
3.0402Inch
Length
55Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
550J33
Zoro #
G102596019
UPC #
-
Country of Origin
Japan
Dimensions
Width
3.0402Inch
Length
55Inch
Height
0.15Inch
Top Width
77.22 mm
Thickness
3.8 mm
Outside Length
55 in
Details
Industry Number
550J33
Number of Ribs
33
Material
Chloroprene / EPDM
Weight
1.118 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
J
Reinforcing Cord Material
Poly Ethylene Terephthalate
Belt Series
RIBSTAR G
Item
Ribbed V-Belt
Description
V-Ribbed - J Series 55'' Long x 33 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.