
Ribstar Belt V-Ribbed - J Series 55'' Long x 41 Ribs Wide - 550J41
Mfr # 550J41
Zoro # G302596420
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Industry Number
550J41
Number of Ribs
41
Material
Chloroprene Rubber
Weight
1.389 lbs
Width
3.7772Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
550J41
Zoro #
G302596420
UPC #
-
Country of Origin
Japan
Dimensions
Width
3.7772Inch
Length
55Inch
Height
0.15Inch
Details
Industry Number
550J41
Number of Ribs
41
Material
Chloroprene Rubber
Weight
1.389 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 55'' Long x 41 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.