Ribstar Belt V-Ribbed - J Series 55'' Long x 57 Ribs Wide - 550J57

  • Mfr # 550J57

  • Zoro # G302596512


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Industry Number
550J57
Number of Ribs
57
Material
Chloroprene Rubber
Weight
1.931 lbs
Height
0.15Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550J57
Zoro #
G302596512
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Length
55Inch
Width
5.2512Inch

Details

Industry Number
550J57
Number of Ribs
57
Material
Chloroprene Rubber
Weight
1.931 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

V-Ribbed - J Series 55'' Long x 57 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.