Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 56'' Long x 11 Ribs Wide - 560J11
Mfr # 560J11
Zoro # G402597006
product price:Â $25.35
/eaKey Features
Industry Number
560J11
Number of Ribs
11
Material
Chloroprene / EPDM
Length
56Inch
Height
0.15Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
560J11
Zoro #
G402597006
UPC #
-
Country of Origin
Japan
Dimensions
Length
56Inch
Height
0.15Inch
Width
1.0134Inch
Thickness
3.8 mm
Outside Length
56 in
Top Width
25.74 mm
Details
Industry Number
560J11
Number of Ribs
11
Material
Chloroprene / EPDM
Weight
0.379 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
V-Belt Section
J
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
Description
V-Ribbed - J Series 56'' Long x 11 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.