
Ribstar Belt V-Ribbed - J Series 56'' Long x 18 Ribs Wide - 560J18
Mfr # 560J18
Zoro # G802597064
product price: $44.99
/eaKey Features
Industry Number
560J18
Number of Ribs
18
Material
Chloroprene Rubber
Length
56Inch
Height
0.15Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
560J18
Zoro #
G802597064
UPC #
-
Country of Origin
Japan
Dimensions
Length
56Inch
Height
0.15Inch
Width
1.6583Inch
Details
Industry Number
560J18
Number of Ribs
18
Material
Chloroprene Rubber
Weight
0.621 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 56'' Long x 18 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.