Ribstar Belt V-Ribbed - J Series 56'' Long x 30 Ribs Wide - 560J30

  • Mfr # 560J30

  • Zoro # G302597922


product price:  $74.99
/ea

Key Features

Industry Number
560J30
Number of Ribs
30
Material
Chloroprene Rubber
Width
2.7638Inch
Length
56Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
560J30
Zoro #
G302597922
UPC #
-
Country of Origin
Japan

Dimensions

Width
2.7638Inch
Length
56Inch
Height
0.15Inch

Details

Industry Number
560J30
Number of Ribs
30
Material
Chloroprene Rubber
Weight
1.035 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

V-Ribbed - J Series 56'' Long x 30 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.