Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 56'' Long x 46 Ribs Wide - 560J46
Mfr # 560J46
Zoro # G302597854
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Industry Number
560J46
Number of Ribs
46
Material
Chloroprene / EPDM
Weight
1.587 lb
Width
4.2378Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 560J46
- Zoro #
- G302597854
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Width
- 4.2378Inch
- Height
- 0.15Inch
- Length
- 56Inch
- Outside Length
- 56 in
- Top Width
- 107.64 mm
- Thickness
- 3.8 mm
Details
- Industry Number
- 560J46
- Number of Ribs
- 46
- Material
- Chloroprene / EPDM
- Weight
- 1.587 lb
- Groove Angle
- 40°
- Core Cord
- Pet
- Cover Material
- Cotton
- Item
- Ribbed V-Belt
- Belt Series
- RIBSTAR G
- Reinforcing Cord Material
- Poly Ethylene Terephthalate
- Temp. Range
- -22 Degrees to 194 Degrees F
- V-Belt Section
- J
Description
V-Ribbed - J Series 56'' Long x 46 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.