
Ribstar Belt V-Ribbed - J Series 63'' Long x 13 Ribs Wide - 630J13
Mfr # 630J13
Zoro # G802597217
product price: $30.65
/eaKey Features
Industry Number
630J13
Number of Ribs
13
Material
Chloroprene Rubber
Weight
0.504 lbs
Width
1.1976Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
630J13
Zoro #
G802597217
UPC #
-
Country of Origin
Japan
Dimensions
Width
1.1976Inch
Length
63Inch
Height
0.15Inch
Details
Industry Number
630J13
Number of Ribs
13
Material
Chloroprene Rubber
Weight
0.504 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 63'' Long x 13 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.