
Ribstar Belt V-Ribbed - J Series 63'' Long x 31 Ribs Wide - 630J31
Mfr # 630J31
Zoro # G102597917
product price: $83.45
/ea
Free Shipping & Returns
Key Features
Industry Number
630J31
Number of Ribs
31
Material
Chloroprene Rubber
Height
0.15Inch
Width
2.8559Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
630J31
Zoro #
G102597917
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Width
2.8559Inch
Length
63Inch
Details
Industry Number
630J31
Number of Ribs
31
Material
Chloroprene Rubber
Weight
1.203 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 63'' Long x 31 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.