Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 63'' Long x 34 Ribs Wide - 630J34
Mfr # 630J34
Zoro # G202597695
product price:Â $85.85
/eaKey Features
Industry Number
630J34
Number of Ribs
34
Material
Chloroprene / EPDM
Width
3.1323Inch
Height
0.15Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
630J34
Zoro #
G202597695
UPC #
-
Country of Origin
Japan
Dimensions
Width
3.1323Inch
Height
0.15Inch
Length
63Inch
Top Width
79.56 mm
Thickness
3.8 mm
Outside Length
63 in
Details
Industry Number
630J34
Number of Ribs
34
Material
Chloroprene / EPDM
Weight
1.319 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Belt Series
RIBSTAR G
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
J
Reinforcing Cord Material
Poly Ethylene Terephthalate
Item
Ribbed V-Belt
Description
V-Ribbed - J Series 63'' Long x 34 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.