Ribstar Belt V-Ribbed - J Series 63'' Long x 36 Ribs Wide - 630J36

  • Mfr # 630J36

  • Zoro # G902597612


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Industry Number
630J36
Number of Ribs
36
Material
Chloroprene Rubber
Weight
1.397 lbs
Length
63Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630J36
Zoro #
G902597612
UPC #
-
Country of Origin
Japan

Dimensions

Length
63Inch
Height
0.15Inch
Width
3.3165Inch

Details

Industry Number
630J36
Number of Ribs
36
Material
Chloroprene Rubber
Weight
1.397 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

V-Ribbed - J Series 63'' Long x 36 Ribs Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.