
Ribstar Belt V-Ribbed - J Series 63'' Long x 48 Ribs Wide - 630J48
Mfr # 630J48
Zoro # G202597992
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Industry Number
630J48
Number of Ribs
48
Material
Chloroprene Rubber
Length
63Inch
Weight
1.863 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
630J48
Zoro #
G202597992
UPC #
-
Country of Origin
Japan
Dimensions
Length
63Inch
Height
0.15Inch
Width
4.422Inch
Details
Industry Number
630J48
Number of Ribs
48
Material
Chloroprene Rubber
Weight
1.863 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 63'' Long x 48 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.