Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 63'' Long x 56 Ribs Wide - 630J56
Mfr # 630J56
Zoro # G502598118
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Industry Number
630J56
Number of Ribs
56
Material
Chloroprene / EPDM
Length
63Inch
Weight
2.173 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
630J56
Zoro #
G502598118
UPC #
-
Country of Origin
Japan
Dimensions
Length
63Inch
Height
0.15Inch
Width
5.1591Inch
Thickness
3.8 mm
Top Width
131.04 mm
Outside Length
63 in
Details
Industry Number
630J56
Number of Ribs
56
Material
Chloroprene / EPDM
Weight
2.173 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Belt Series
RIBSTAR G
V-Belt Section
J
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
Item
Ribbed V-Belt
Description
V-Ribbed - J Series 63'' Long x 56 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.