
Ribstar Belt V-Ribbed - J Series 63'' Long x 6 Ribs Wide - 630J6
Mfr # 630J6
Zoro # G602598124
product price: $14.95
/eaKey Features
Industry Number
630J6
Number of Ribs
6
Material
Chloroprene Rubber
Height
0.15Inch
Weight
0.233 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
630J6
Zoro #
G602598124
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Length
63Inch
Width
0.5528Inch
Details
Industry Number
630J6
Number of Ribs
6
Material
Chloroprene Rubber
Weight
0.233 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 63'' Long x 6 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.