Ribstar Belt V-Ribbed - J Series 63'' Long x 9 Ribs Wide - 630J9

  • Mfr # 630J9

  • Zoro # G502598491


product price:  $22.69
/ea

Key Features

Industry Number
630J9
Number of Ribs
9
Material
Chloroprene Rubber
Length
63Inch
Height
0.15Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
630J9
Zoro #
G502598491
UPC #
-
Country of Origin
Japan

Dimensions

Length
63Inch
Height
0.15Inch
Width
0.8291Inch

Details

Industry Number
630J9
Number of Ribs
9
Material
Chloroprene Rubber
Weight
0.349 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

V-Ribbed - J Series 63'' Long x 9 Ribs Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.