
Ribstar Belt V-Ribbed - J Series 65'' Long x 28 Ribs Wide - 650J28
Mfr # 650J28
Zoro # G002598977
product price: $72.49
/eaKey Features
Industry Number
650J28
Number of Ribs
28
Material
Chloroprene Rubber
Weight
1.121 lbs
Height
0.15Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
650J28
Zoro #
G002598977
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Length
65Inch
Width
2.5795Inch
Details
Industry Number
650J28
Number of Ribs
28
Material
Chloroprene Rubber
Weight
1.121 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 65'' Long x 28 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.